-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pivot Bracket |
|---|---|
| Body Material | Stainless Steel |
| Bore Dia. | 3/4", 7/8", 1 1/16", 1 1/4" |
| Compatible With Brand | SMC |
| Compatible With Grainger Part Number | 5TGL2, 5TGL3, 5TGL4, 5TGL5, 5TGL6, 5TGL7, 5TGL8, 5TGL9, 5TGN0, 5TGN1, 5TGN2, 5TGN3, 5TGN4, 5TGN5, 5TGN6, 5TGN7, 5TGN8, 5TGN9, 5TGP0, 5TGP1, 5TGP2, 5TGP3, 5TGP4, 5TGP5, 5TGP6, 5TGP7, 5TGP8, 5TGP9, 5TGR0, 5TGR1, 5TGR2, 5TGR3, 5TGR4, 5TGR5, 5TGR6, 5TGR7, 5TGR8, 5TGR9, 5TGT0, 5TGT1, 5TGT2, 5TGT3, 5TGT4, 5TGT5, 5TGT6, 5TGT7, 5TGT8, 5TGT9, 5TGV2, 5TGV3, 5TGV4, 5TGV5, 5TGV6, 5TGV7, 5TGV8, 5TGV9, 5TGW0, 5TGW1, 5TGW2, 5TGW3 |
| Compatible With Series | NCM Series |
| Fits | 5TGL2 To 5TGT9, 5TGV2 To 5TGW3 |
| Fits Bore Diameter | 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2" |
| Includes | Brackets |
| Material | Steel |
|---|---|
| Mount Location | Rear |
| Mounting Type | Pivot Bracket |
| Overall Height | 1 1/8" |
| Overall Width | 13/16" |
| Product Type | Rear Pivot Bracket |
| Promotion Restriction | Not Eligible For Promotion |
| Series | NCM Series |
| System Of Measurement | Inch |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)