-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis |
|---|---|
| Body Material | Stainless Steel |
| Bore Dia. | 80 mm |
| Compatible With Brand | SMC |
| Compatible With Grainger Part Number | 5VGK8, 5VGK9, 5VGL0, 5VGL1, 5VGL2, 5VGL3, 5VGL4, 5VGL5, 5VGL6, 5VGV8, 5VGV9, 5VGW0, 5VGW1, 5VGW2, 5VGW3, 5VGW4, 5VGW5, 5VGW6, 5VHD8, 5VHD9, 5VHE0, 5VHE1, 5VHE2, 5VHE3, 5VHE4, 5VHE5, 5VHE6, 5VHL8, 5VHL9, 5VHN0, 5VHN1, 5VHN2, 5VHN3, 5VHN4, 5VHN5, 5VHN6 |
| Compatible With Series | Cg, Cg3 |
| Fits | 5VGK8 To 5VGL6, 5VGV8 To 5VGW6, 5VHD8 To 5VHE6, 5VHL8 To 5VHN6 |
| Fits Bore Diameter | 80 mm |
| Includes | Pin, Retaining Rings |
| Material | Stainless Steel |
|---|---|
| Mounting Type | Clevis |
| Overall Height | 71 mm |
| Overall Width | 35 mm |
| Product Type | Double Rod Clevis |
| Series | Y Series |
| System Of Measurement | Metric |
| Thread Size | M22 x 1.5 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.6885 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)