-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band |
|---|---|
| Bore Dia. | 63 mm |
| Compatible With Brand | SMC |
| Compatible With Grainger Part Number | 5THU2, 5THU4, 5THU5, 5TJN5, 5TJR3 |
| Compatible With Manufacturer Model Number | D-C7, D-C8, D-M9 |
| Compatible With Series | NCG Series |
| Fits | 5THU2, 5THU4, 5THU5, 5TJN5 To 5TJR3 |
|---|---|
| Fits Bore Diameter | 63 mm |
| Includes | Screws |
| Material | Steel |
| Mounting Type | Autoswitch Band |
| Standards | Rohs Compliant |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)