-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foot Bracket |
|---|---|
| Body Material | Stainless Steel |
| Bore Dia. | 8 mm, 10 mm |
| Compatible With Brand | SMC |
| Compatible With Grainger Part Number | 5TKH9, 5TKJ0, 5TKJ1, 5TKJ2, 5TKJ3, 5TKJ4, 5TKJ5, 5TKJ6, 5TKJ7, 5TKJ8, 5TKJ9, 5TKK0, 5TKK1, 5TKK2, 5TKP9, 5TKR0, 5TKR1, 5TKR2, 5TKR3, 5TKR4, 5TKR5, 5TKR6, 5TKR7, 5TKR8, 5TKR9, 5TKT0, 5TKT1, 5TKT2, 5TKW9, 5TKX0, 5TKX1, 5TKX2, 5TKX3, 5TKX4, 5TKX5, 5TKX6, 5TKX7, 5TKX8, 5TKX9, 5TKY0, 5TKY1, 5TKY2, 5TLC9, 5TLD0, 5TLD1, 5TLD2, 5TLD3, 5TLD4, 5TLD5, 5TLD6, 5TLD7, 5TLD8, 5TLD9, 5TLE0, 5TLE1, 5TLE2 |
| Compatible With Series | C85 |
| Fits | 5TKH9 To 5TKK2, 5TKP9 To 5TKT2, 5TKW9 To 5TKY2, 5TLC9 To 5TLE2 |
| Fits Bore Diameter | 10 mm |
| Includes | Mounting Nut |
|---|---|
| Material | Stainless Steel |
| Mounting Type | Foot |
| Product Type | Foot Bracket |
| Series | C85L Series |
| Standards | Rohs Compliant |
| System Of Measurement | Metric |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)