-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis |
|---|---|
| Body Material | Stainless Steel |
| Bore Dia. | 20 mm |
| Compatible With Brand | SMC |
| Compatible With Grainger Part Number | 5TLY1, 5TLY2, 5TLY3, 5TLY4, 5TLY5, 5TLY6, 5TLY7, 5VGN6, 5VGN7, 5VGN8, 5VGN9, 5VGP0, 5VGP1, 5VGP2, 5VGX6, 5VGX7, 5VGX8, 5VGX9, 5VGY0, 5VGY1, 5VGY2, 5VHF6, 5VHF7, 5VHF8, 5VHF9, 5VHG0, 5VHG1, 5VHG2 |
| Compatible With Series | Cg, Cg3 |
| Fits | 5TLY1 To 5TLY7, 5VGN6 To 5VGP2, 5VGX6 To 5VGY2, 5VHF6 To 5VHG2 |
| Fits Bore Diameter | 20 mm |
| Includes | Pin, Retaining Rings |
| Material | Stainless Steel |
|---|---|
| Mounting Type | Clevis |
| Overall Height | 34 mm |
| Overall Width | 16 mm |
| Product Type | Double Rod Clevis |
| Series | Y Series |
| System Of Measurement | Metric |
| Thread Size | M8 x 1.5 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)