-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis |
|---|---|
| Body Material | Steel |
| Bore Dia. | 1 1/16" |
| Compatible With Brand | SMC |
| Compatible With Grainger Part Number | 5TGA2, 5TGA3, 5TGA4, 5TGA5, 5TGA6, 5TGA7, 5TGA8, 5TGA9, 5TGC0, 5TGC1, 5TGC2, 5TGC3, 5TGG6, 5TGG7, 5TGG8, 5TGP6, 5TGP7, 5TGP8, 5TGP9, 5TGR0, 5TGR1, 5TGR2, 5TGR3, 5TGR4, 5TGR5, 5TGR6, 5TGR7, 5TGV8, 5TGV9, 5TGW0, 5THD5, 5THD6, 5THD7, 5THD8, 5THD9, 5THE0, 5THE1, 5THE2, 5THE3, 5THE4, 5THE5, 5THE6, 5THK5, 5THK6, 5THK7, 5THK8, 5THK9, 5THL0, 5THL1, 5THL2, 5THL3, 5THL4, 5THL5, 5THL6 |
| Compatible With Series | NCM Series |
| Fits | 5TGA2 To 5TGC3, 5TGG6 To 5TGG8, 5TGP6 To 5TGR7, 5TGV8 To 5TGW0, 5THD5 To 5THE6, 5THK5 To 5THL6 |
| Fits Bore Diameter | 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2", 2" |
| Includes | Jam Nut, Pin, Retaining Rings |
| Material | Steel |
| Mounting Type | Clevis |
|---|---|
| Overall Height | 1 3/16" |
| Overall Length | 11/16" |
| Overall Width | 1/2" |
| Product Type | Rod Clevis |
| Promotion Restriction | Not Eligible For Promotion |
| Series | NCM Series |
| System Of Measurement | Inch |
| Thread Size | 5/16"-24 |
| Height (cm) | 3.02 |
|---|---|
| Length (cm) | 1.75 |
| Width (cm) | 1.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)