-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plate |
|---|---|
| Body Material | Steel |
| Bore Dia. | 100 mm |
| Compatible With Brand | SMC |
| Compatible With Series | C95, C96 |
| Fits | 100mm Bore Dia. |
| Fits Bore Diameter | 100 mm |
|---|---|
| Includes | Screws |
| Material | Steel |
| Mounting Type | Flange |
| Series | G51 Series |
| System Of Measurement | Metric |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)