-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foot Bracket |
|---|---|
| Body Material | Stainless Steel |
| Bore Dia. | 3/4", 7/8", 1 1/16" |
| Compatible With Brand | SMC |
| Compatible With Series | NCM Series |
| Fits | 5TFX8 To 5TGC3, 5TGG3 To 5TGG8, 5TGZ1 To 5THE6 |
| Fits Bore Diameter | 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2" |
| Includes | Bracket |
| Material | Stainless Steel |
|---|---|
| Mounting Type | Foot |
| Overall Height | 1" |
| Overall Length | 1 7/8" |
| Product Type | Foot Bracket |
| Promotion Restriction | Not Eligible For Promotion |
| Series | NCM Series |
| System Of Measurement | Inch |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)