-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Head Drench Hose |
|---|---|
| Covers | Flip Top |
| Flow Rate | 3.2 GPM |
| Head Dia. | 2 1/4" |
| Hose Length | 8 ft. |
| Hose Material | Reinforced PVC |
|---|---|
| Inlet Size | 3/8" |
| Inlet Type | NPT |
| Mounting | Countertop |
| Valve Type | Self Closing Squeeze |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 29.72 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)