-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Emergency Station Alarm |
|---|---|
| Amps | 0.48A |
| Color | Amber, Black |
| Compatible Inlet Pipe Gender | Female |
| Compatible Inlet Pipe Size | 1 1/4" |
| Compatible Inlet Pipe Thread Type | NPT |
| Compatible Mfr Part No. | G1902, G1902Bc, G1902P, G1950, G1950Bc, G1950P, G1991, G1996, Gbf1909, Gbf1994 |
| Current | 0.48A |
| Depth | 12" |
| Electrical Connection | Hardwired |
| Electrical Cord Lg | 5 ft. |
| Features | Weatherproof Amber Flashing Light With Shatter-Resistant Lens |
| Fits Brand | Guardian |
| For Use With | Shower With Eyewash |
| Includes | 5 ft. Hose, Beacon, Flow Switch, Horn, Pipe Mount Bracket |
| Length | 6" |
|---|---|
| Lens Color | Amber |
| Light Mode | Signal |
| Light Pattern | Flashing |
| Material | Plastic |
| Mounting Type | Pipe, Wall |
| Nema Rating | 4X |
| Remote Monitoring | No |
| Remote Monitoring Capable | No |
| Series | GUARDIAN ALARM FOR EMERGENCY EYEWASH AND SHOWERS Series |
| Signal Type | Audible And Visual |
| Voltage | 120V AC |
| Width | 6" |
| Standards | MEET ANSI Z358.1-2009 |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)