-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Alarm |
|---|---|
| Amps | 0.11A |
| Color | Amber, Black |
| Compatible Inlet Pipe Gender | Female |
| Compatible Inlet Pipe Size | 1" |
| Compatible Inlet Pipe Thread Type | NPT |
| Compatible Mfr Part No. | Gbf1670, Gbf1735Dp, Gbf2150, Gbf2152 |
| Current | 0.11A |
| Depth | 12" |
| Electrical Connection | Hardwired |
| Features | 1" Ips Single Pole, Double Throw Waterproof Flow Switch For Installation In Water Supply Line To Emergency Unit |
| Fits Brand | Guardian |
| For Use With | Eyewash, Shower |
| Includes | Electrical Wiring, Flow Switch |
|---|---|
| Length | 4" |
| Lens Color | Amber |
| Light Mode | Signal |
| Light Pattern | Strobe |
| Material | Plastic |
| Mounting Type | Wall |
| Remote Monitoring | No |
| Remote Monitoring Capable | No |
| Series | GUARDIAN ALARM FOR EMERGENCY EYEWASH AND SHOWERS Series |
| Signal Type | Audible And Visual |
| Voltage | 120V AC |
| Width | 7" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 17.78 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)