-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valves |
|---|---|
| Color | Silver |
| Compatible With Series | Guardian |
| Fits Brand | Guardian |
| For Use With | Eyewash |
| Includes | With Flag Handle |
|---|---|
| Inlet Pipe Gender | Female |
| Outlet Pipe Gender | Female |
| Type | With Flag Handle |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)