-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Control Valve |
|---|---|
| Female Thread Size | 1/4" |
| Female Thread Type | NPT |
| Material | Nylon, Brass |
| Pressure Range | 15 psi to 145 psi |
| Temp. Range | 32°F to 158°F |
| Tube O.d. | 1/4" |
|---|---|
| Female Thread | NPT |
| Material (s) | Nylon |
| Max. Psi | 145 psi |
| Min/max Temp | 30°F, 160°F, N, T, T, T |
| Shape (orientation) | Straight |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)