-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash Replacement Bowl |
|---|---|
| Color | Orange |
| Compatible Grainger Part No. | 2LVH9 |
| Compatible Mfr Part No | G1750P, G1760P, G1814P, G1825P, G1902P, G1950P |
| Compatible With Series | Guardian |
| Depth | 10" |
| Fits Brand | Guardian |
| For Use With | Eyewash |
| Height | 5" |
|---|---|
| Includes | Cupped Washer And Gasket |
| Material | Plastic |
| Number Of Pieces | 1 |
| Series | GUARDIAN EYEWASHES Series |
| Type | Eyewash |
| Width | 12" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 30.48 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)