-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Emergency Shower |
|---|---|
| Activates By | Panic Bar |
| Activation | Pull Bar |
| Ada Compliant | Yes |
| Ansi Compliance | Supplemental Only |
| Barrier Free | Yes |
| Color | Silver |
| Connection Type | NPT |
| Depth | 21" |
| Environment | General Purpose |
| Flow Rate | 20 GPM |
| Handle Material | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 10" |
| Includes | Identification Sign, Inspection Tag |
| Includes Drench Hose | No |
| Includes Showerhead Shroud | Yes |
| Inlet Pipe Gender | Female |
|---|---|
| Inlet Pipe Size | 1" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Material | Stainless Steel |
| Maximum Flow Rate | 20 GPM |
| Mounting | Recessed |
| Mounting Style | Semi-Recessed |
| Mounting Type | Wall |
| Pipe Material | Stainless Steel |
| Showerhead Shroud | Yes |
| Showerhead Shroud Included | With Shroud |
| Spray Head Diameter | 10" |
| Valve Material | Brass |
| Width | 1" |
| Standards | ANSI Z358.1-2014, CUPC LISTED 8116 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 2.54 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)