-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash Station |
|---|---|
| Activates By | Flag Push Handle |
| Activation | Push Plate |
| Ada Compliance | No |
| Ada Compliant | No |
| Ansi Compliance | Supplemental Only |
| Ansi Compliant | Yes |
| Assembly | Assembled |
| Barrier Free | No |
| Bowl Dia. | 11 1/2" |
| Bowl Diameter | 11 1/8" |
| Bowl Material | Plastic |
| Bowl Style | Uncovered |
| Color | Orange |
| Coverage | Eyes And Face |
| Depth | 13 3/4" |
| Electrical Cord Length | Not Available |
| Environment | General Purpose |
| Eye Wash And Shower Mounting | Wall |
| Eye Wash Handle Material | Aluminum |
| Eyewash Bowl Material | Plastic |
| Eyewash Covering | No |
| Finish | Chrome Plated |
| Fitting Material | Brass |
| Handle Material | Aluminum |
| Hazardous Location Rating | Not Rated |
|---|---|
| Head Dia. | 1 1/2" |
| Height | 6 11/12" |
| Includes | Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Mount Hole Diameter | 3/8" |
| Mounting Style | Standard |
| Mounting Type | Wall |
| Number Of Heads | 4 |
| Number Of Spray Heads | 4 |
| Outlet Pipe Gender | Female |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | NPT |
| Pipe Material Finish | Brass , Chrome Plated |
| Spray Head Diameter | 1 1/2" |
| Spray Head Material | Polypropylene |
| Spray Head Style | Covered |
| Valve Material | Chrome Plated Brass |
| Width | 15 2/3" |
| Standards | ANSI Z358.1-2014 |
| Height (cm) | 17.46 |
|---|---|
| Length (cm) | 34.92 |
| Width (cm) | 39.69 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)