-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash |
|---|---|
| Activates By | Flag Push Handle , Push Handle |
| Activation | Push Plate |
| Ada Compliance | No |
| Ada Compliant | No |
| Ansi Compliance | Supplemental Only |
| Ansi Compliant | Yes |
| Assembly | Assembled |
| Barrier Free | No |
| Bowl Dia. | 11 1/2" |
| Bowl Style | Uncovered |
| Color | Silver |
| Coverage | Eyes |
| Covers | Nylon |
| Depth | 13 3/4" |
| Electrical Cord Length | Not Available |
| Environment | General Purpose |
| Eye Wash And Shower Mounting | Wall |
| Eye Wash Handle Material | Aluminum |
| Eyewash Bowl Material | Stainless Steel |
| Eyewash Covering | No |
| Finish | Chrome Plated |
| Fitting Material | Brass |
| Handle Material | Aluminum |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 1 1/2" |
|---|---|
| Height | 6 11/12" |
| Includes | Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Mount Hole Diameter | 3/8" |
| Mounting Style | Standard |
| Mounting Type | Wall |
| Number Of Heads | 2 |
| Number Of Spray Heads | 2 |
| Outlet Pipe Gender | Female |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | NPT |
| Pipe Material Finish | Brass , Chrome Plated |
| Spray Head Diameter | 1 1/2" |
| Spray Head Material | Polypropylene |
| Spray Head Style | Covered |
| Valve Material | Chrome Plated Brass |
| Width | 15 2/3" |
| Standards | ANSI Z358.1-2014 |
| Height (cm) | 17.46 |
|---|---|
| Length (cm) | 34.92 |
| Width (cm) | 39.69 |
| HS Code | 7324100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Run the eyewash station for three minutes to remove any standing water from the line.
Eyewash safety stations must be installed within 10 seconds or 55 feet from the possible hazard.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)