-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pin Gage |
|---|---|
| Accuracy | 0" to +0.0002" |
| Dia. Range | 0.751" to 0.8325" |
| Dia. Sub-range | 0.751" to 0.775" |
| Dimension Type | Inch |
| Finish | Black Oxide |
| Gauge Type | Go Plus |
| Hardness | Rockwell 60/65 |
| Included Certification | Certificate Of Accuracy With Nist Traceability |
| Includes | Certificate Of Accuracy |
| Increments | 0.0005" |
|---|---|
| Length | 2" |
| Long Form Calibration Certificate | No |
| Material | Steel |
| Nominal Size | 0.772" |
| Shape | Cylindrical |
| Surface Finish | Ten Microinch Or Better |
| Tolerance Class | Class Zz |
| Width | 0.772" |
Vermont 911177200 Class ZZ pin gauge is used to perform Go / NoGo tolerance tests on bore holes with inch-sized threads. The gauge indicates that the hole is within the permitted tolerance if it fits into the bore or hole.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 1.96 |
| Width (cm) | 1.96 |
| HS Code | 9031808085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
The pin gauges are used to measure hole sizes and calculate distances between holes, while the ring gauges are used as bore gauges to measure the external diameter of the manufactured parts.
If the go gauge fits within the component, it means that the mate component won't have too much material and will likewise fit, assuring correct assembly. The Go gauge is put into a part's hole to examine the size of the hole. The hole is deemed to be over its low limit if the gauge can be inserted into it.
In order to minimise the impact on the inspection, gauging should be done under ideal circumstances, such as clean parts and controlled temperatures. Another aspect to take into account is work tolerance, in which a gauge wear allowance could be applied. In this instance, the diameter of the Go gauge is increased to account for wear. It is important to specify tolerances such that the overall gauge tolerance does not go beyond 10% of the part tolerance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)