-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pin Gage |
|---|---|
| Accuracy | 0" to +0.0002" |
| Dia. Range | 0.626" to 0.7505" |
| Dia. Sub-range | 0.7005" to 0.725" |
| Diameter | 0.702" |
| Diameter Increment | 0.0005" |
| Diameter Range | 0.626" to 0.7505" |
| Diameter Sub-range | 0.7005" to 0.725" |
| Dimension Type | Inch |
| Finish | Black Oxide |
| Gauge Type | Go Plus |
| Hardness | Rockwell 60/65 |
| Included Certification | Certificate Of Accuracy With Nist Traceability |
| Includes | Certificate Of Accuracy |
|---|---|
| Increments | 0.0005" |
| Length | 2" |
| Long Form Calibration Certificate | No |
| Material | Steel |
| Nominal Size | 0.702" |
| Overall Length | 2" |
| Shape | Cylindrical |
| Surface Finish | Ten Microinch Or Better |
| Tolerance | 0.0002" |
| Tolerance Class | Class Zz |
| Width | 0.702" |
| Standards | ISO 17025 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 1.78 |
| Width (cm) | 1.78 |
| HS Code | 9031808085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)