REES 09001-004 Legend Plate, Standard, Emergency Stop

Item: AX3LEN
Model: 09001-004
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$10.61 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Legend Plate
For Use With Single Plunger Switch

Product Details

Rees 09001-004 legend plate, also referred to as a push-button flag or tag with a hole in it, is designed to label the function of devices on and in electrical control panels. This legend plate is engravable to define what each device is, does, and / or how to operate it. It is ideal for mounting to a single / double plunger push button or ring guard for use with double plunger switches.

Shipping Information

Country Of Origin US

Features

  • Rees 09001-004 legend plate is made from clear anodized aluminium with black lettering for easy identification.
  • It has an EMERGENCY STOP legend on it.
  • This rectangular shape unit has a length of 2.5 inches & height of 0.750 inches as the plate size.

Compatible Accessories

  • Single Plunger Pushbutton Switches: These switches can actuate the contacts of two different electrical circuits.

Standards and Approvals

  • Installed to meet appropriate OSHA & ANSI B11.1 regulations

Documentation

Frequently Asked Questions

What are some points to be noted before installation of this Rees 09001-004 legend plate?

  • This legend plate should be used only in applications where the point-of-operation guarding devices are appropriately installed & maintained according to the necessary OSHA and ANSI B11.1 regulations & standards.
  • Operations without effective point-of-operation safeguards may lead to serious injury to the user.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site