REES 09003-008 Legend Plate, Standard, Inch

Item: AX3LGM
Model: 09003-008
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$10.61 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Legend Plate
For Use With Double Plunger Switches

Product Details

Rees 09003-008 legend plate is ideal for mounting to a single / double plunger pushbutton or ring guard for use with double plunger switches.

Shipping Information

Country Of Origin US

Features

  • Rees 09003-008 legend plate has an INCH legend on it.
  • It has a width of 2.5 inches & height of 0.66 inches as the plate size.

Compatible Accessories

  • Double Plunger Switches: These switches can actuate the contacts of two different electrical circuits.

Standards and Approvals

  • Installed to meet appropriate OSHA & ANSI B11.1 regulations

Documentation

Frequently Asked Questions

What are some points to be noted before installation of this Rees 09003-008 legend plate?

  • This legend plate should be used only in applications where the point-of-operation guarding devices are appropriately installed & maintained according to the necessary OSHA and ANSI B11.1 regulations & standards.
  • Operations without effective point-of-operation safeguards may lead to serious injury to the user.

What is this Rees 09003-008 legend plate made of?

This legend plate has clear anodised aluminium construction with black-coloured letterings on it.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site