-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet |
|---|---|
| Height | 1 1/2" |
| Length | 24" |
| Load Capacity | 800 lbs. |
|---|---|
| Width | 15" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 38.1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 17.1472 |
There are two main types of pallets: single-face and double-face. Double-face pallets include decks on both bottom and top surfaces. The bottom deck strengthens the pallet and aids in distributing the load.
Wood pallets are by far the most popular kind used nowadays.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)