-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Emergency Stop Push Button |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Action | Momentary |
| Action Type | Momentary Push |
| Basic Material | Metal |
| Bezel Material | Die Cast Zinc |
| Color | Red |
| Contact Form | 1NO/1NC |
| Contact Rating | 10A @ 600V AC |
| Dc Contact Rating | 1.1A @ 250V |
| Display Qty | 1 |
| Features | Gold Plated Contacts |
| Head Material | Plastic |
| Head/lens Color | Red |
| Ip Rating | IP65 |
| Legend | No Legend |
| Manufacturer Warranty Length | 1 yr. |
| Material | Metal |
| Mechanical Operating Durability | 5 x 10^5 |
| Mushroom Head Diameter | 57.15 mm |
| Nema Contact Rating Designation | A600/N300 |
| Nema Enclosure Rating | NEMA 12, NEMA 13 |
|---|---|
| Number Of Indicator Lights | 0 |
| Number Of Operators | 0 |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | -22°F |
| Operator Illumination | Non Illuminated |
| Operator Material | Plastic |
| Operator Voltage Rating - Maximum | 600V AC |
| Overall Depth | 3.98" |
| Overall Height | 4.31" |
| Overall Width | 2.81" |
| Panel Mounting Hole Diameter | 57 mm |
| Product Type | Push Button Operators |
| Push Button Style | Mushroom Head |
| Resistance Properties | Impact Resistant, Oil And Grease Resistant |
| Size | 57 mm |
| Terminal Connection | Pressure Plate |
| Terminal Connection Type | Pressure Plate |
| Type Of Operator | 57 mm Mushroom Plunger |
| Standards | ANSI B11.1, CE, CSA C22.2 LR3648, IEC/EN 60947-5-5, OSHA, UL 508 |
Rees 02650-002 emergency stop push button is a heavy-duty device that can be used with electromagnetic equipment.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
The red mushroom plastic plunger is moulded from DuPont Delrin 100 ST Acetal for excellent impact resistance and to maintain the solid colour throughout.
The yellow plate is made from die-cast zinc and comes with dry powder paint finish to offer improved corrosion and scratch resistance.
It is a type of contact system that opens and / or closes at the same rate (speed & time) at which the actuator is moved.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)