-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Emergency Stop Push Button |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Action | Momentary |
| Action Type | Momentary Push |
| Basic Material | Metal |
| Bezel Material | Die Cast Zinc |
| Color | Red |
| Contact Form | 1NO/1NC |
| Contact Rating | 10A @ 600V AC |
| Dc Contact Rating | 1.1A @ 250V |
| Display Qty | 1 |
| Features | Gold Plated Contacts, Plated Steel Latch Plate Has A 0.29 In Hole |
| Head Material | Plastic |
| Head/lens Color | Red |
| Ip Rating | IP65 |
| Legend | No Legend |
| Manufacturer Warranty Length | 1 yr. |
| Material | Metal |
| Mechanical Operating Durability | 5 x 10^5 |
| Mushroom Head Diameter | 57.15 mm |
| Nema Contact Rating Designation | A600/N300 |
| Nema Enclosure Rating | NEMA 12, NEMA 13 |
|---|---|
| Number Of Indicator Lights | 0 |
| Number Of Operators | 0 |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | -22°F |
| Operator Illumination | Non Illuminated |
| Operator Material | Plastic |
| Operator Voltage Rating - Maximum | 600V AC |
| Overall Depth | 4.02" |
| Overall Height | 4.31" |
| Overall Width | 2.81" |
| Panel Mounting Hole Diameter | 57 mm |
| Product Type | Push Button Operators |
| Push Button Style | Mushroom Head |
| Resistance Properties | Impact Resistant, Oil And Grease Resistant |
| Size | 57 mm |
| Terminal Connection | Pressure Plate |
| Terminal Connection Type | Pressure Plate |
| Type Of Operator | 57 mm Mushroom Plunger |
| Standards | ANSI B11.1, CE, CSA C22.2 LR3648, IEC/EN 60947-5-5, OSHA, UL 508 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)