-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Emergency Shower |
|---|---|
| Activates By | Pull Rod |
| Barrier Free | No |
| Color | Orange |
| Connection Type | NPT |
| Depth | 12" |
| Environment | General Purpose |
| Flow Rate | 30 GPM |
| Handle Length | 29" |
| Handle Material | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 10" |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1" |
| Inlet Pipe Thread Type | NPT |
|---|---|
| Installation Type | Plumbed |
| Material | Plastic |
| Maximum Flow Rate | 20 GPM |
| Mount Type | Wall |
| Mounting | Horizontal |
| Mounting Position | Horizontal |
| Mounting Style | Standard |
| Pipe Material | Galvanized Steel |
| Showerhead Shroud | Yes |
| Spray Head Diameter | 10" |
| Valve Material | Chrome Plated Brass |
| Width | 1" |
| Standards | ANSI Z358.1-2014, CUPC LISTED 8116 |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 2.54 |
| HS Code | 8424890000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)