-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Emergency Shower |
|---|---|
| Activates By | Pull Rod |
| Activation | Pull Rod |
| Ada Compliant | No |
| Ansi Compliance | Supplemental Only |
| Barrier Free | No |
| Color | Orange |
| Connection Type | NPT |
| Environment | General Purpose |
| Fitting Size | 1" |
| Flow Rate | 30 GPM |
| Handle Length | 29" |
| Handle Material | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 10" |
| Includes | Identification Sign, Inspection Tag |
| Includes Drench Hose | No |
| Includes Showerhead Shroud | Yes |
|---|---|
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Material | Plastic |
| Maximum Flow Rate | 20 GPM |
| Mounting | Vertical |
| Mounting Position | Vertical |
| Mounting Style | Standard |
| Mounting Type | Ceiling |
| Pipe Material | Galvanized Steel |
| Showerhead Shroud | Yes |
| Showerhead Shroud Included | With Shroud |
| Spray Head Diameter | 10" |
| Valve Material | Chrome Plated Brass |
| Standards | ANSI Z358.1-2014, CUPC LISTED 8116 |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 77.47 |
| Width (cm) | 25.4 |
| HS Code | 8424890000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)