-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Eye Wash Station |
|---|---|
| Activates By | Flag Push Handle |
| Ansi Compliance | Supplemental Only |
| Ansi Compliant | Yes |
| Assembly | Assembled |
| Barrier Free | No |
| Bowl Dia. | 12" |
| Bowl Diameter | 11 1/2" |
| Bowl Style | Covered |
| Color | Orange |
| Coverage | Eyes |
| Depth | 24" |
| Electrical Cord Length | Not Available |
| Eye Wash Covering | Yes |
| Eyewash Activation | Push Plate |
| Eyewash Bowl | Stainless Steel |
| Eyewash Bowl Material | Stainless Steel |
| Eyewash Bowl Style | Covered |
| Eyewash Handle Material | Cast Aluminum |
| Eyewash Spray Head Style | Covered |
| For Environment | General Purpose |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 10" |
| Heat Traced | No |
| Height | 94 3/4" |
| Includes | Emergency Shower/Eyewash Sign, Inspection Tag |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
|---|---|
| Includes Showerhead Shroud | Yes |
| Inlet Connection Location | Middle, Top |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1 1/4" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Maximum Flow Rate | 20 GPM |
| Mount Hole Diameter | 7/16" |
| Mounting Style | Standard |
| Mounting Type | Floor |
| Number Of Eyewash Spray Heads | 2 |
| Outlet Pipe Gender | Female |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | NPT |
| Pipe Material | Galvanized Steel |
| Shower Activation | Pull Rod |
| Shower Handle Length | 29" |
| Shower Handle Material | Stainless Steel |
| Shower Head Activates By | Pull Handle |
| Shower Head Material | Stainless Steel |
| Shower Spray Head Diameter | 10" |
| Shower Spray Head Material | Stainless Steel |
| Shroud Included | With Shroud |
| Valve Material | Chrome Plated Brass |
| Width | 17" |
| Height (cm) | 42.54 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 43.18 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.2625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)