-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Eyewash |
|---|---|
| Activates By | Flag Push Handle |
| Activation | Push Plate |
| Ada Compliant | No |
| Assembly | Assembled |
| Barrier Free | No |
| Bowl Dia. | 11 1/2" |
| Bowl Diameter | 11 3/4" |
| Bowl Style | Uncovered |
| Color | Orange |
| Coverage | Eyes |
| Environment | General Purpose |
| Eye Wash Handle Material | Aluminum |
| Eyewash Bowl Material | Plastic |
| Finish | Chrome Plated |
| Fitting Material | Brass |
| Handle Material | Aluminum |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 1 1/2" |
| Height | 38" |
| Includes | Hi Visibility Identification Sign, Inspection Tag, Nylon Flip Top Dust Cover |
| Includes Foot Pedal | No |
|---|---|
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Mount Hole Diameter | 7/16" |
| Mount Type | Floor |
| Mounting Style | Standard |
| Mounting Type | Pedestal |
| Number Of Heads | 2 |
| Number Of Spray Heads | 2 |
| Outlet Pipe Gender | Female |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | NPT |
| Pipe Material | Galvanized Steel |
| Spray Head Diameter | 1 1/2" |
| Spray Head Material | Polypropylene |
| Valve Material | Chrome Plated Brass |
| Width | 16" |
| Standards | ANSI Z358.1-2014 |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 40.64 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)