-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Aerator |
|---|---|
| Finish | Chrome |
| Flow Outlet Type | Aerated |
| Flow Rate | 2.2 GPM |
| Green Certification Or Other Recognition | UL Environment Claims Validation |
| Material Of Construction | Metal |
| Product Type | Aerated Outlet |
|---|---|
| Standards | Ab1953, Asme A112.18.1M |
| Stream | Aerated |
| Thread Size | 13/16"-27 |
| Thread Size Type | Male |
| Type | Regular Male Thread |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 7.62 |
| HS Code | 8481805060 |
|---|---|
| Weight (kg) | 0.0113 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)