-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Inlet Adapter for Faucet Mounted |
|---|---|
| Accessory Type | Inlet Adapter |
| Color | Black |
| Compatible Grainger Part No. | 2LVE1, 2LVE3, 2LVE5, 2LVE7 |
| Compatible Mfr Part No | G1100, G1101, G1200, G1201 |
| Compatible With Series | Guardian Faucet Mounted Eyewashes |
| Depth | 1" |
| Fits Brand | Guardian |
|---|---|
| For Use With | Eyewash |
| Height | 1" |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 13/16" |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)