-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valves |
|---|---|
| Body Material | Brass |
| Color | Silver |
| Compatible Mfr Part No | G1562, G1775, G1775LH, G1806, G1806LH |
| Compatible With Series | Guardian |
| Depth | 2" |
| Fits Brand | Guardian |
| For Use With | Eyewash |
|---|---|
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | IPS |
| Maximum Inlet Pressure | 125 psi |
| Outlet Pipe Size | 1/2" |
| Outlet Pipe Thread Type | IPS |
| Type | Push Plate |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 13.97 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.378 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)