-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash Sprayhead Assembly |
|---|---|
| Color | Gray |
| Compatible Grainger Part No. | 2P267, 2VYX5, 4R959, 4R961, 4T009, 4T010 |
| Compatible Mfr Part No | S19-210, S19-210B, S19-210DC, S19-220, S19-220B, S19-220DC |
| Compatible With Series | Classic Eyewash |
| Depth | 13 1/8" |
| Features | Fully Assemblied And Tested |
| Fits Brand | Bradley |
| For Use With | Eyewash Head |
| Height | 8 86/125" |
|---|---|
| Includes | Supply Stem |
| Material | Brass |
| Series | Classic Eyewash Series |
| Thread Size | 3/8" |
| Thread Type | NPT |
| Width | 2.938" |
| Standards | ANSI/ISEA Z358.1-2014, OSHA COMPLIANT |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.396 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)