-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash Sprayhead Assembly |
|---|---|
| Accessory Type | Spray Head With Dust Covers |
| Compatible With Mfr. | Universal Universal |
| Compatible With Series | Universal |
| Fits Brand | Universal |
|---|---|
| For Use With | Eyewashes |
| Includes | Dust Cover |
| Product Type | Eye And Face Wash Assembly |
| Height (cm) | 17.48 |
|---|---|
| Length (cm) | 18.92 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)