-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sprayhead Assembly |
|---|---|
| Compatible Manufacturer Model Number | WF2505, WF2508, WF2605, WF2608, WF2705, WF2708, WF2805, WF2808 |
| Compatible Mfr. Model Number | WF2505, WF2508, WF2605, WF2608, WF2705, WF2708, WF2805, WF2808 |
| For Use With | Wash Fountains (Circular Models Only) |
| For Use With Mfr. Model Number | S93-568, S93-565, S93-532, S93-535, S93-587, S93-588, S93-599, S93-602 |
|---|---|
| Material | Brass, Rubber, Stainless Steel |
| Product Type | Sprayhead Assembly |
| Size | 6" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 16.51 |
| HS Code | 7418205000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)