-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Aerator |
|---|---|
| Finish | Chrome |
| Flow Outlet Type | Aerated |
| Flow Rate | 1.5 GPM |
| Green Certification Or Other Recognition | Watersense Approved |
| Material Of Construction | Metal |
| Product Type | Aerated Outlet |
|---|---|
| Standards | Ab1953, Asme A112.18.1M |
| Stream | Aerated |
| Thread Size | 15/16"-27, 55/64"-27 |
| Thread Size Type | Dual |
| Type | Watersaver Dual Thread |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 7.62 |
| HS Code | 8481805060 |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)