-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dual Head Drench Hose |
|---|---|
| Activation | Squeeze Handle |
| Ansi Compliant | Yes |
| Burst Strength | 275 psi |
| Color | Gray |
| Coverage | Eyes |
| Covers | Flip Top |
| Drench Hose Valve Type | Stay-Open |
| Environment | General Purpose |
| Eye Wash And Shower Mounting | Wall |
| Fits Brand | Guardian |
| Flow Rate | 3.2 GPM |
| For Environment | General Purpose |
| Head Dia. | 1 1/2" |
| Hose Length | 8 ft. |
| Hose Material | PVC |
| Includes | Identification Sign, Inspection Tag, Wall Bracket |
| Inlet Pipe Gender | Male |
|---|---|
| Inlet Pipe Size | 3/8" |
| Inlet Pipe Thread Type | NPT |
| Inlet Size | 3/8" |
| Inlet Type | NPT |
| Installation Type | Plumbed |
| Maximum Flow Rate | 3.2 GPM |
| Mount Style | Standard |
| Mounting | Wall |
| Mounting Style | Standard |
| Mounting Type | Wall |
| Number Of Spray Heads | 2 |
| Spray Head Diameter | 1 1/2" |
| Spray Head Style | Covered |
| Valve Material | Forged Brass |
| Standards | ANSI Z358.1-2014 |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 29.46 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)