-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Eyewash |
|---|---|
| Activates By | Flag Push Handle , Push Handle |
| Ada Compliance | Yes |
| Ansi Compliance | Primary |
| Ansi Compliant | Yes |
| Assembly | Assembled |
| Barrier Free | Yes |
| Bowl Dia. | 11 1/8" |
| Color | Silver |
| Covers | Nylon |
| Depth | 21 1/4" |
| Electrical Cord Length | Not Available |
| Environment | General Purpose |
| Eye Wash And Shower Mounting | Wall |
| Eye Wash Handle Material | Aluminum |
| Eyewash Bowl Material | Stainless Steel |
| Eyewash Covering | No |
| Finish | Chrome Plated |
| Fitting Material | Brass |
|---|---|
| Handle Material | Aluminum |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 1 1/2" |
| Height | 9" |
| Includes | Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Inlet Pipe Gender | Female |
| Installation Type | Plumbed |
| Mounting Style | Standard |
| Mounting Type | Wall |
| Number Of Heads | 4 |
| Pipe Material | Brass |
| Spray Head Material | Polypropylene |
| Spray Head Style | Covered |
| Valve Material | Chrome Plated Brass |
| Width | 15" |
| Height (cm) | 22.38 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 28.26 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)