-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Eyewash |
|---|---|
| Activation | Push Plate |
| Assembly | Assembled |
| Barrier Free | Yes |
| Bowl Dia. | 11 1/8" |
| Bowl Style | Uncovered |
| Color | Silver |
| Coverage | Eyes And Face |
| Depth | 20" |
| Environment | General Purpose |
| Eyewash Bowl Material | Stainless Steel |
| Flow Rate | 20 GPM |
| Hazardous Location Rating | Not Rated |
| Height | 8 3/4" |
| Includes | Hi Visibility Identification Sign, Inspection Tag, Nylon Flip Top Dust Cover |
| Includes Foot Pedal | No |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
|---|---|
| Inlet Pipe Thread Type | NPT |
| Inlet Size | 1/2" |
| Installation Type | Plumbed |
| Mount Type | Wall |
| Mounting Style | Standard |
| Number Of Spray Heads | 4 |
| Outlet Pipe Gender | Female |
| Outlet Size | 1 1/2" |
| Pipe Material | Chrome Plated Brass |
| Spray Head | 4 |
| Type | Wall Mounted |
| Valve Material | Chrome Plated Brass |
| Valve Size | 1/2" |
| Width | 11 1/6" |
| Standards | ANSI Z358.1-2014 |
| Height (cm) | 22.22 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 28.26 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)