-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Valve |
|---|---|
| Body Material | Cast Bronze |
| Cold Inlet Temp. | +40°F to +80°F |
| Connection Type | NPT x NPT |
| Flow Coefficient | 9.49 |
| Flow Coefficient (cv) | 9.49 |
| Flow Rate | 64 GPM |
| Hot Inlet Temp. | +120° to +180°F |
| Hot Inlet Temp. Range | 120°F to 180°F |
| Includes Temperature Gauge | No |
| Inlet (cold) Temperature Range | 40°F to 80°F |
| Inlet Connection Size | 3/4" |
| Inlet Type | FNPT |
|---|---|
| Max. Operating Pressure | 125 psi |
| Max. Pressure | 125 psi |
| Outlet Size | 1" |
| Outlet Temperature Range | 90°F to 160°F |
| Outlet Type | FNPT |
| Overall Height | 7 1/4" |
| Overall Width | 11 3/8" |
| Temp. Range | +90°F to +160°F |
| Valve Type | Hot Water Master |
| Standards | ASSE 1017, CSA B125 |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 22.1 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.2075 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)