-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Valve |
|---|---|
| Body Material | Cast Bronze |
| Cold Inlet Temp. | +40°F to +80°F |
| Connection Type | NPT x NPT |
| Flow Coefficient | 6.32 |
| Flow Coefficient (cv) | 6.32 |
| Flow Rate | 42 GPM |
| Hot Inlet Temp. | +120° to +180°F |
| Hot Inlet Temp. Range | 120°F to 180°F |
| Includes Temperature Gauge | No |
| Inlet (cold) Temperature Range | 40°F to 80°F |
| Inlet Connection Size | 3/4" |
| Inlet Size | 3/4" |
|---|---|
| Inlet Type | FNPT |
| Max. Operating Pressure | 125 psi |
| Max. Pressure | 125 psi |
| Outlet Size | 3/4" |
| Outlet Temperature Range | 90°F to 160°F |
| Outlet Type | FNPT |
| Overall Height | 7 1/4" |
| Overall Width | 11 3/8" |
| Temp. Range | +90°F to +160°F |
| Valve Type | Hot Water Master |
| Standards | ASSE 1017, CSA B125 |
Powers 3/4 LFMM431-1 mixing valve regulates the temperature of water supplied to showers, faucets and other fixtures. It is ideal for applications requiring precise temperature control of water, such as in showers, sinks, or HVAC systems.
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 22.1 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.23 |

Major factors include the required flow rate, temperature range, type of application and compliance with relevant standards or certifications.
Regular testing and maintenance are recommended to ensure proper functionality. The frequency may vary, but it's generally advised to check and test the mixing valve annually.
It can be operated at temperatures ranging from 90 to 160 degrees F.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)