-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spray Cover w/ Dust Cover |
|---|---|
| Color | Gray, Orange |
| Compatible Grainger Part No. | 2LVA4, 2LVA6, 2LVC1, 2LVD6, 2LVD8, 2LVH5, 2LVH6, 2LVH8, 2LVH9, 2LVJ1, 2LVJ9, 2LVK1, 2LVK2, 2LVK3, 2LVK4, 2LVK5, 2LVK6, 2LVK7, 2LVL7, 2LVL8, 2LVL9 |
| Compatible Mfr Part No | AP470-001, G1805, G1805LH, G1806, G1806LH, G1814, G1814P, G1825, G1825P, G1849, G1891, G1902, G1902P, G1991, G5022, G5026, G5046, GBF1724, GBF1909, GBF1994 |
| Compatible With Series | Guardian |
| Fits Brand | Guardian |
|---|---|
| For Use With | Eyewash |
| Material | Polypropylene |
| Type | 1 1/2" Diameter, GS |
| Width | 1 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)