-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash |
|---|---|
| Activates By | Swing Down |
| Ada Compliance | No |
| Ada Compliant | No |
| Ansi Compliant | Yes |
| Assembly | Assembled |
| Barrier Free | No |
| Bowl Style | No Bowl |
| Color | Silver |
| Counter Mount Location | Center |
| Coverage | Eyes And Face |
| Depth | 13" |
| Electrical Cord Length | Not Available |
| Environment | General Purpose |
| Eye Wash And Shower Mounting | Deck |
| Eyewash Covering | No |
| Finish | Chrome Plated |
| Fitting Material | Brass |
| For Use With | Complete As Is |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 2 1/4" |
| Height | 15" |
|---|---|
| Includes | Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Mount Hole Diameter | 3/16" |
| Mount Type | Counter |
| Mounting Style | Standard |
| Mounting Type | Deck |
| Number Of Heads | 2 |
| Number Of Spray Heads | 2 |
| Pipe Material Finish | Brass , Chrome Plated |
| Spray Head Diameter | 2 1/4" |
| Spray Head Material | Polypropylene |
| Spray Head Style | Covered |
| Valve Material | Chrome Plated Brass |
| Width | 6 1/2" |
| Standards | ANSI Z358.1-2014 |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 16.51 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)