-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Alarm |
|---|---|
| Amps | 0.3A |
| Candle Power | 2000000 cd |
| Compatible Inlet Pipe Gender | Female |
| Compatible Inlet Pipe Size | 1 1/4" |
| Compatible Inlet Pipe Thread Type | NPT |
| Compatible Mfr Part No. | G1902, G1902Bc, G1902P, G1950, G1950Bc, G1950P, G1991, G1996, Gbf1909, Gbf1994 |
| Current | 5A |
| Depth | 12" |
| Electrical Connection | Hardwired |
| Electrical Cord Lg | 5 ft. |
| Features | Combination Strobe Light And Alarm Horn For Safety Stations, Designed For Class 1, Division 2 Environment, With Remote Sensing Flow Switch Assembly |
| Flash Rate | 65 FPM |
| Flow Switch | 1 1/4" |
| For Use With | Shower With Eyewash |
| Hazardous Location Rating | Class I, Division 2 |
| Height | 15" |
|---|---|
| Includes | 5 ft. Flexible Liquid-Tight Conduit With Seal Fittings, Junction Box |
| Lens Color | Amber |
| Light Mode | Signal |
| Light Pattern | Strobe |
| Material | Stainless Steel |
| Mount Type | Pipe, Wall |
| Nema Rating | NEMA 3, NEMA 4 |
| Remote Monitoring Capable | Yes |
| Series | GUARDIAN ALARM FOR EMERGENCY EYEWASH AND SHOWERS Series |
| Signal Type | Audible And Visual |
| Voltage | 120V AC |
| Volume | 100 dB |
| Width | 6" |
| Standards | ANSI/ISEA Z358.1-2014 |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 10.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)