-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Built-in | Relief Valve |
| Bypass Included | Yes |
| Compatible Motor Frame | 48Y NEMA |
| Drive | Slotted With Bronze Coupling 1143 |
| Dry Suction Lift | 3.3 ft. |
| Dry Weight | 4.5 lbs. |
| External Relief | Not Required |
| Filter | Not Included |
| Filter Combined | No |
| Filter Included | No |
| Flow Rate @ 100 Psi | 240 GPH |
| Flow Rate @ 150 Psi | 236 GPH |
| Flow Rate @ 200 Psi | 232 GPH |
| Flow Rate @ 250 Psi | 228 GPH |
| Flow Rate @ 50 Psi | 243 GPH |
| For Media Type | No |
| Frame | 48Y NEMA |
| Grade | Grade 303 |
| Height | 3 4/5" |
| Hp | 43/50 hp |
| Hp @ 100 Psi | 1/2 hp |
| Hp @ 150 Psi | 3/4 hp |
| Hp @ 200 Psi | 3/4 hp |
| Hp @ 250 Psi | 1 hp |
| Hp @ 50 Psi | 1/4 hp |
| Includes | Relief Valve |
| Includes Filter | No |
| Inlet Size | 1/2" |
| Inlet Type | FNPT |
| Length | 4.1" |
| Max. Feet Of Head | 6 ft. Of Head |
| Max. Flow Rate | 240 GPH |
| Max. Head | 6 ft. |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 160°F |
| Max. Relief Pressure | 250 psi |
|---|---|
| Max. Viscosity | 100 cPS |
| Media Type | No |
| Min. Flow Rate | 228 GPH |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting | Carbonator Mount |
| Mounting Type | Carbonator Clamp |
| Noise Level | 60 dBA |
| Nsf 169 Listed | Yes |
| Nsf Certified | Yes |
| Operating Temp. Range | -4°F to +160°F |
| Outlet Size | 1/2" |
| Outlet Type | FNPT |
| Overall Height | 3 4/5" |
| Overall Length | 4.1" |
| Overall Width | 3 4/5" |
| Ph Range | 6 pH |
| Port Connection Size | 1/2" |
| Port Connection Type | NPT |
| Relief Valve | Yes |
| Relief Valve Pressure | 200 psi |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon, Ceramic |
| Series | 4 Series |
| Shaft | 1/2" Stainless Steel |
| Shaft Combined | 1/2" 303 Stainless Steel |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 1/2" |
| Static Pressure | 100 psi |
| Tds Resolution | 5000 ppm |
| Valve Configuration | Standard Non External Adjust |
| Valve Type | Solid Ultem |
| Vane Material | Carbon |
| Wet Suction Lift | 6.6 ft. |
| Width | 3 4/5" |
| Standards | NSF, ROHS |
Procon 114B240F11BA rotary vane pump is used to transfer fluids espresso machines, coffee brewers and water filtration & treatment systems.
| Height (cm) | 10.97 |
|---|---|
| Length (cm) | 9.73 |
| Width (cm) | 10.41 |
| HS Code | 8413500090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4895 |

60 dBA.
To check the performance of a rotary vane pump, you can monitor parameters such as flow rate, vacuum level and pressure. This can be measured using appropriate gauges and instruments.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)