-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Gas Air Compressor |
|---|---|
| Avg. Pump Life | 2000 hrs. |
| Cylinder Material | Cast Iron |
| Duty Cycle | Continuous |
| Engine Brand | Honda |
| Engine Oil Capacity | 37 oz. |
| Engine Output Power | 9 hp |
| Fnpt Outlet Size | 3/8" |
| Free Air Cfm @ 90 Psi | 18.3 CFM |
| Free Air Cfm @ Max. Pressure | 17.5 CFM |
| Fuel Type | Gasoline |
| Includes | 14 Ga. Belt Guard, 3/8" Steel Frame Assembly, Fully Pneumatic Tires, Solid Steel Axles |
| Lubrication Type | Splash Lubricated |
| Max. Pressure | 175 psi |
| Maximum Operating Pressure | 175 psi |
|---|---|
| Maximum Speed | 864 RPM |
| Number Of Stages | 2 |
| Outlet Gender | Female |
| Outlet Size | 3/8" |
| Outlet Type | NPT |
| Overall Height | 33" |
| Overall Length | 44" |
| Overall Width | 26" |
| Pump Rpm | 864 RPM |
| Sound Level | Not Rated |
| Style | Wheelbarrow |
| Tank Size | 8 gal. |
| Tank Type | Twin |
Speedaire 2YJ61 gas air compressor operates at two stages and has a Honda engine. It has a maximum operating pressure of 175 psi, a maximum speed of 864 RPM and an average pump life of 2000 hours. This Speedaire gas compressor features twin 4-gallon air tanks. It is ideal for operating pneumatic tools, inflating tyres and powering airbrushes.
| Height (cm) | 92.71 |
|---|---|
| Length (cm) | 125.22 |
| Width (cm) | 80.01 |
| HS Code | 8414801685 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 149.85 |
It is generally not recommended to use gas air compressors indoors due to the emission of exhaust fumes. They should only be operated in well-ventilated areas or outdoor spaces.
Gas air compressors can be stored outside, but it is important to protect them from rain, snow and extreme temperatures. Using a weatherproof cover or storing them in a shed or garage can help prolong their lifespan.
Above all, determine your airflow requirements. To get a feel for how much air (CFM) you will need, you can figure roughly 4 - 5 CFM per person in an automotive shop and 12 - 15 per person in a body shop. Once you determine the CFM you need, take that figure times 1.25 and use that total CFM to choose from various Speedaire gas compressors.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)