-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Gas Air Compressor |
|---|---|
| Air Tank Style | Horizontal |
| Avg. Pump Life | 5000 hrs. |
| Dba @ 3 Feet | 90 dBA |
| Engine Brand | Honda |
| Engine Oil Capacity | 21 oz. |
| Engine Output Power | 5 1/2 hp |
| Free Air Cfm @ 90 Psi | 9 CFM |
| Free Air Cfm @ Max. Pressure | 8.5 CFM |
| Free Air Flow Rate @ 90 Psi | 10.2 CFM |
| Free Air Flow Rate @ Maximum Pressure | 9.1 CFM |
| Fuel Type | Gasoline |
| Fuel Type - Engine | Gasoline |
| Includes | Drain, Full Metal Belt Guard, Oversized Semi-Pneumatic Wheels, Pressure Gauge, Safety Valve, Tank |
| Item - Air Compressor | Portable Air Compressor |
| Lubrication Type | Splash Lubricated |
| Lubrication Type - Air Compressor | Splash Lubricated |
| Max. Pressure | 110 psi |
|---|---|
| Maximum Operating Pressure | 135 psi |
| Maximum Speed | 1020 RPM |
| Number Of Stages | 1 |
| Outlet Gender | Female |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Overall Length | 33" |
| Overall Width | 19 3/4" |
| Pump Oil Capacity | 8.5 oz. |
| Pump Rpm | 1020 RPM |
| Sound Level | 90 dBA |
| Style | Barrel |
| Tank Size | 20 gal. |
| Tank Style - Air Compressor | Horizontal |
| Tank Type | Horizontal |
| Height (cm) | 79.38 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 50.16 |
| HS Code | 8414801685 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 75.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)