-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Gas Air Compressor |
|---|---|
| Avg. Pump Life | 2000 hrs. |
| Cylinder Material | Cast Iron |
| Engine Brand | Honda |
| Engine Oil Capacity | 37 oz. |
| Engine Output Power | 9 hp |
| Engine Starter Type | Recoil |
| Fnpt Outlet Size | 3/8" |
| Free Air Cfm @ 90 Psi | 18.3 CFM |
| Free Air Cfm @ Max. Pressure | 17.2 CFM |
| Free Air Flow Rate @ Maximum Pressure | 17.5 CFM |
| Fuel Type | Gasoline |
| Hp | 9 hp |
| Includes | (2) Gauges, Regulator |
| Lubrication Type | Splash Lubricated |
| Max. Pressure | 175 psi |
| Maximum Operating Pressure | 175 psi |
|---|---|
| Maximum Speed | 864 RPM |
| Number Of Stages | 2 |
| Outlet Gender | Female |
| Outlet Size | 3/8" |
| Outlet Type | NPT |
| Overall Height | 41 1/2" |
| Overall Length | 46" |
| Overall Width | 26" |
| Pump Oil Capacity | 24.7 oz. |
| Pump Rpm | 985 RPM |
| Sound Level | Not Rated |
| Start Type | Pull Start |
| Style | Barrel |
| Tank Size | 20 gal. |
| Tank Type | Horizontal |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 119.38 |
| HS Code | 8414801685 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 166.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)