-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Electric Barrel Air Compressor |
|---|---|
| Air Tank Style | Vertical |
| Average Pump Life | 5000 hrs. |
| Current Rating | 15A |
| Cylinder Material | Aluminum |
| Dba @ 3 Feet | 81 dBA |
| Free Air Cfm @ Max. Pressure | 5 CFM |
| Free Air Flow Rate @ 90 Psi | 5 CFM |
| Full Load Amps | 15A |
| Input Voltage | 120V AC |
| Lubrication Type | Oil Lubricated |
| Lubrication Type - Air Compressor | Oil Lubricated |
| Max. Pressure | 200 psi |
| Maximum Operating Pressure | 200 psi |
|---|---|
| Maximum Speed | 3450 RPM |
| Motor Type | Induction |
| Outlet Size | 1/4" |
| Output Power | 2 hp |
| Overall Height | 41.43" |
| Overall Length | 19.31" |
| Overall Width | 19.68" |
| Sound Level | 87 dBA |
| Tank Size | 20 gal. |
| Tank Style | Vertical |
| Tank Type | Vertical |
| Height (cm) | 105.25 |
|---|---|
| Length (cm) | 49.05 |
| Width (cm) | 50.01 |
| HS Code | 8414801685 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 69.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)