-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Electric Barrel Air Compressor |
|---|---|
| Air Tank Style | Vertical |
| Average Life | 500 hrs. |
| Average Pump Life | 500 hrs. |
| Control Type | Pressure Switch |
| Cylinder Material | Steel |
| Dba @ 3 Feet | 78 dBA |
| Duty Cycle | Intermittent |
| Electrical Connection | Cord With Plugs |
| Free Air Cfm @ Max. Pressure | 2.3 CFM |
| Free Air Flow Rate @ 90 Psi | 5.1 CFM |
| Full Load Amps | 15A |
| Hp | 1 7/10 hp |
| Input Voltage | 120V AC |
|---|---|
| Lubrication Type | Oil Free |
| Lubrication Type - Air Compressor | Oil Free |
| Motor Type | UMC |
| Outlet Gender | Female |
| Overall Height | 42" |
| Overall Length | 17" |
| Overall Width | 18" |
| Tank Size | 15 gal. |
| Tank Style | Vertical |
| Tank Type | Vertical |
| Thermal Protection | Automatic Reset |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 45.72 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 44.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)