-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Ventilator |
|---|---|
| Amps | 8.8/4.2-4.4A |
| Application | Industrial And Commercial Applications |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Base Diameter | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 30" |
| Base Shape | Square |
| Base Size - Roof Ventilators | 30" x 30" |
| Bearing Type | Regreaseable Pillow Block |
| Blade Design | Swept Steeply Pitched |
| Blade Dia. | 20" |
| Blade Material | Steel |
| Brake Horsepower | 13/25 hp |
| Cfm @ 0.000-in. Sp | 3456 CFM |
| Cfm @ 0.125-in. Sp | 3092 CFM |
| Cfm @ 0.250-in. Sp | 2743 CFM |
| Cfm @ 0.375-in. Sp | 2228 CFM |
| Cfm @ 0.500-in. Sp | 1795 CFM |
| Compatible Damper Grainger Part Number | 4HX67 |
| Damper Size | 23" x 23" |
| Dimension B | 35 1/4" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Drive Type - Roof Ventilators | Belt Drive |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 3456 CFM |
| Exhaust Airflow @ 0.125 In Sp | 3092 CFM |
| Exhaust Airflow @ 0.375 In Sp | 2228 CFM |
| Exhaust Airflow @ 0.500 In Sp | 1795 CFM |
| Features | Fully Rolled Bead On The Windband Ensures Stability And Provides Rigidity For Lifting And Transporting, Nema 1 Junction Box Located In Motor Enclosure |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Length | 35.3" |
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 35.3" |
|---|---|
| Includes | Drive Package, NEMA 1 Junction Box |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 13/25 bhp |
| Max. Inlet Temp. | 120°F |
| Maximum Ambient Temperature | 120°F |
| Maximum Fan Speed | 1002 RPM |
| Maximum Static Pressure | 0.5 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 1/2 hp |
| Motor Hp - Roof Ventilators | 1/2 hp |
| Motor Hz | 60 Hz |
| Motor Location | Out Of Airstream |
| Motor Voltage | 115/230V |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Blades | 5 |
| Number Of Speeds | 1 |
| Overall Dia. | 35 1/4" |
| Overall Height | 30 1/2" |
| Overall Length | 35 1/4" |
| Overall Width | 35 1/4" |
| Phase | 1 |
| Propeller Dia. | 20" |
| Propeller Material | Steel |
| Propeller Shaft Diameter | 3/4" |
| Recommended Damper Size (in.) | 23" x 23" |
| Requires | Roof Curb For New Installations |
| Resistance Properties | Weather Resistant |
| Rpm | 1002 RPM |
| Safety Features | Birdscreen, Windband |
| Shaft Dia. Propeller End | 3/4" |
| Shaft Dia. Sheave End | 3/4" |
| Speed Control | No |
| Speed Controllable | No |
| Type | Axial Belt Drive Downblast With Drive Package |
| Standards | UL/CUL 705 |
| Height (cm) | 77.47 |
|---|---|
| Length (cm) | 89.54 |
| Width (cm) | 89.54 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 55.422 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)